Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # QBM-230750X
Zoro # G8313103
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2 in
- Bore Dia. .230"
- Cutting Direction Right Hand
- Bore Depth .750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBM-230750X
- Zoro # G8313103
- UPC # 728709154526
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Bore Dia. | .230" |
Bore Depth | .750" |
Radius | 0.0080 in |
Max. Bore Depth | 3/4 in |
Min. Bore Dia. | 0.2300 in |
Groove Width | 0.1290" |
Neck Dia. | 0.2100" |
Corner Radius | 0.008" |
Description
Boring Bar, Boring, AlTiN, 0.1100 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Push/Pull Knob, 1/4-20 Thread Size, 0.91"L, GP Phenolic (3003SM)
- WESTWARD Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (2FDC5)
- HHIP 1/8" R8 Round Collet (3900-0802)
- DRILL AMERICA m45x1.5 HSS Metric Hand Tap (DWTSMT45X1.5)
- MICRO 100 Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated (QBT4-140250X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-020050X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-500-14)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.230" Min Bore dia, Overall Length: 2" (QBB-230750-000)
- MICRO 100 Indexable Boring Bar, A05H SCLCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0823)
- MICRO 100 Indexable Boring Bar, A08K STFCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1033)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3001500)
- Micro 100 Indexable Tools