Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # QBM-118500X
Zoro # G7887652
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1/4 in
- Bore Dia. .118"
- Cutting Direction Right Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBM-118500X
- Zoro # G7887652
- UPC # 728709154342
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .118" |
Bore Depth | .500" |
Radius | 0.0030 in |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.1180 in |
Corner Radius | 0.003" |
Groove Width | 0.0670" |
Neck Dia. | 0.1100" |
Description
Boring Bar, Boring, AlTiN, 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 10 mm L.38 mm (03030010)
- DYNAMIC Tools 5/8" Reversible Combination Ratcheting Wrench (D076020)
- IRWIN PLIER 10"" VISE GRIP STRT (102L3)
- DAKE Arbor Press, 5 Tons (902006)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601250S)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4901500X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060150)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- Micro 100 Indexable Boring Bars