Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # HBB-1501250
Zoro # G7964345
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .150"
- Bore Depth 1-1/4"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # HBB-1501250
- Zoro # G7964345
- UPC # 728709135945
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .150" |
Bore Depth | 1-1/4" |
Min. Bore Dia. | 0.1500 in |
Max. Bore Depth | 1-1/4 in |
Neck Dia. | 0.1300" |
Split Length | 0.300" |
Description
Boring Bar, Helical Back Rake, Bright (Uncoated), 0.0850 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/75' x 1/2 Cable & 4 Pc Cutter Set, (MRP-D)
- MOODY TOOL Long Hex Driver, Fixed ESD-Safe, .035" (51-2421)
- OSG Spiral Point Tap, Plug 3 Flutes (1730405)
- DEWALT Insert Bit, 1/4In, Torx, T20, 1In (50 Pack) (DWA1TX20IRB)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601000)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.228" Min Bore dia, Finish: AlTiN (HBB-2401750X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-180500)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-4802500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060500S)
- MICRO 100 Threading Tool, 3 in L, Carbide (LTR-500-16)
- HHIP 2" 1-1/2~18 Boring Head (1001-0101)
- Micro 100 Indexable Boring Bars