Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-160900G
Zoro # G7920236
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .160"
- Cutting Direction Right Hand
- Bore Depth .900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-160900G
- Zoro # G7920236
- UPC # 728709108314
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .160" |
Bore Depth | .900" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 0.9000 in |
Min. Bore Dia. | 0.1600 in |
Neck Dia. | 0.1200" |
Split Length | 9/64" |
Groove Width | 1/8" |
Description
Boring Bar, Boring, TiN, 0.0660 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 1-11/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-111-I)
- OSG Screw Machine Drill Bit, 14.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5512)
- PROTO 3/8 in Drive Impact Socket 12 mm Size, Standard Socket, black oxide (J7212MHF)
- CHICAGO PNEUMATIC Torque Wrench, 1/4 in., 5-25nm (CP8905E)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-8)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500G)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0854)
- MICRO 100 Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated (QBT4-140250X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030150)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100700)
- Micro 100 Indexable Boring Bars