Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-160750S
Zoro # G4397705
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .160"
- Cutting Direction Right Hand
- Bore Depth .750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-160750S
- Zoro # G4397705
- UPC # 728709108260
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .160" |
Bore Depth | .750" |
Min. Bore Dia. | 0.1600 in |
Max. Bore Depth | 3/4 in |
Neck Dia. | 0.1200" |
Groove Width | 1/8" |
Split Length | 9/64" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0660 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M43)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 020)
- DURSTON MANUFACTURING POWER DRIVER SET 17PC 3" & 6" LONG (VIPDTX100)
- VERMONT GAGE Plug Gage, Class X, 0.0477 in. dia. (141104770)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300X)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3602500G)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-12)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7104)
- WIDIA Indexable Boring Bar, QSII5006251560R, 4 in L, High Speed Steel, Triangle Insert Shape (QSII5006251560R)
- Micro 100 Indexable Tools