Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-1601000S
Zoro # G8123281
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .160"
- Cutting Direction Right Hand
- Bore Depth 1.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-1601000S
- Zoro # G8123281
- UPC # 728709107966
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .160" |
Bore Depth | 1.000" |
Min. Bore Dia. | 0.1600 in |
Max. Bore Depth | 1 in |
Split Length | 9/64" |
Neck Dia. | 0.1200" |
Groove Width | 1/8" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0660 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller, Pitmanarm, 2jaw (6496)
- RIDGID Diehead, Cmpl 12R 1" Hs Pvc (83470)
- REGAL CUTTING TOOLS Pulley Tap, #10-32, Taper, 4 Flutes (015324AS)
- DEWALT 4" 6 TPI T-Shank Clean Cutting Cobalt Steel Jig Saw Blade (DW3753-5)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3763)
- MICRO 100 Indexable Boring Bar, A05H SCLCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0823)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-040100)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750)
- MICRO 100 Boring Bar, 8 in L, Steel (TBB-625)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-12)
- Micro 100 Indexable Boring Bars