Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-1601000
Zoro # G4397635
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .160"
- Cutting Direction Right Hand
- Bore Depth 1.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-1601000
- Zoro # G4397635
- UPC # 728709107942
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .160" |
Bore Depth | 1.000" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.1600 in |
Max. Bore Depth | 1 in |
Neck Dia. | 0.1200" |
Groove Width | 1/8" |
Split Length | 9/64" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0660 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 5/32 (49710)
- BETA 3/8" Drive Metric, 22 pcs (024500092)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.31 in (7100264239)
- GRAY TOOLS 1/4" Drive 42 Tooth Reversible Ratchet Head, 1000V Insulated (10842-I)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140800)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050100X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800G)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750X)
- Micro 100 Indexable Tools