Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-140800
Zoro # G4397617
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .140"
- Cutting Direction Right Hand
- Bore Depth .800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-140800
- Zoro # G4397617
- UPC # 728709107881
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .140" |
Bore Depth | .800" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.1400 in |
Max. Bore Depth | 0.8000 in |
Split Length | 9/64" |
Groove Width | 1/8" |
Neck Dia. | 0.1050" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0460 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 100 Ft L, 3/4 W, , 100 ft. L, 3/4" W (664406100C)
- PROTO SET FEELER GAUGE 22 BLADE STEP CUT (POJ000N)
- PROTO 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (J5427M)
- BON TOOL Bon 12-664 Fresno/Big Blue Weight, 6 Lb (12-664)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050150)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QBT-120500X)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-375)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035200)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.700" (BB-230700X)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (QBT-3002100)
- Micro 100 Indexable Boring Bars