Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-140750SG
Zoro # G8252176
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .140"
- Bore Depth .750"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-140750SG
- Zoro # G8252176
- UPC # 728709107850
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .140" |
Bore Depth | .750" |
Max. Bore Depth | 3/4 in |
Min. Bore Dia. | 0.1400 in |
Split Length | 9/64" |
Groove Width | 1/8" |
Neck Dia. | 0.1050" |
Description
Boring Bar, Boring, TiN, 0.0460 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA AIR COMB FILTR & RADIATOR CLNR 36" (IPA8052)
- PROTO Ratcheting Wrench, Head Size 27mm (JSCVM27)
- KLEIN TOOLS Bucket Bag, Green, Canvas, 2 Pockets (5143)
- WESCO Industrial Cart, Black, Plastic, 24 in D (WSC-270483)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000)
- MICRO 100 Threading Tool, 63.00mm L, Carbide (ITM-087432G)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150S)
- Micro 100 Indexable Boring Bars