Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-140750S
Zoro # G8372786
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .140"
- Cutting Direction Right Hand
- Bore Depth .750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-140750S
- Zoro # G8372786
- UPC # 728709107843
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .140" |
Bore Depth | .750" |
Max. Bore Depth | 3/4 in |
Min. Bore Dia. | 0.1400 in |
Neck Dia. | 0.1050" |
Groove Width | 1/8" |
Split Length | 9/64" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0460 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Hexagon 1" Across Flat Die 12mm-1.25 (9742)
- J.W. WINCO GN351-30-30-M8-SS-55 Rubber Bumper Threaded Studs (351-30-30-M8-SS-55)
- PURDY Knife Joint Hghcs Flexible 4In (14A900040)
- EKLIND SAE Plain Ball Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short, 5 PK (18228)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750SG)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-180750)
- MICRO 100 Boring Bar, 38.00mm L, Carbide (MBBM-008030)
- MICRO 100 Boring Tool, Miniature, 0.014" Min Bore dia (MBB-015050X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.490" Min Bore dia, Shank Dia.: 1/2" (BB-4902000X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030150)
- KYOCERA Micro Bar, for Steel Boring (EZBR040035ST015HPR1225)
- Micro 100 Indexable Boring Bars