Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-140700
Zoro # G7950932
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .140"
- Cutting Direction Right Hand
- Bore Depth .700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-140700
- Zoro # G7950932
- UPC # 728709107768
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .140" |
Bore Depth | .700" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 0.7000 in |
Min. Bore Dia. | 0.1400 in |
Groove Width | 1/8" |
Neck Dia. | 0.1050" |
Split Length | 9/64" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0460 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-14 Carbon Steel Hex Rethreading Die (DWTHX71614)
- COBRA TOOLS AUGER DRAIN 3/8""X50' ACE (20500)
- TITAN Screwdriver, 6-in-1 (32965)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/4x3/4x1-5/8x3-7/8 (C30835)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3601500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100300)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-020050X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.490" Min Bore dia, Shank Dia.: 1/2" (BB-4902000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400S)
- HHIP S08 SCLCR06 Mini Indexable Boring Bar (1031-0500)
- Micro 100 Indexable Boring Bars