Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-120800S
Zoro # G8112054
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .120"
- Bore Depth .800"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-120800S
- Zoro # G8112054
- UPC # 728709107485
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .120" |
Bore Depth | .800" |
Min. Bore Dia. | 0.1200 in |
Max. Bore Depth | 0.8000 in |
Groove Width | 1/8" |
Neck Dia. | 0.0900" |
Split Length | 9/64" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0260 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Knife Insert Set Of 10 (722131)
- TEKTON 3/4 Inch Drive x 46 mm 6-Point Socket (SHD32146)
- AIRCAT Aircat 1/2" Composite Impact Wrench With 2" Extended Anvil (1000-TH-2)
- BESSEY 60 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-60)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000G)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230750)
- MICRO 100 Boring Bar, 8 in L, Steel (TBBL-625)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600SG)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901000)
- MICRO 100 Boring Bar, 7 in L, Steel (TBBL-500)
- Micro 100 Indexable Tools