Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-120600G
Zoro # G8143326
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .120"
- Cutting Direction Right Hand
- Bore Depth .600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-120600G
- Zoro # G8143326
- UPC # 728709107355
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .120" |
Bore Depth | .600" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.1200 in |
Max. Bore Depth | 0.6000 in |
Split Length | 9/64" |
Neck Dia. | 0.0900" |
Groove Width | 1/8" |
Description
Boring Bar, Boring, TiN, 0.0260 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/4 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/4)
- PROTO WR COMB 21MM 12PT (PO1221M-T500)
- ONSRUD Routing End Mill, Up O-Flute, 3/8, 1 5/8 (63-785)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/50/100ths (182-202)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7103)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-015075X)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202000)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035075X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-320500)
- Micro 100 Indexable Boring Bars