Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-120500S
Zoro # G4342597
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .120"
- Cutting Direction Right Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-120500S
- Zoro # G4342597
- UPC # 728709107300
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .120" |
Bore Depth | .500" |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.1200 in |
Groove Width | 1/8" |
Neck Dia. | 0.0900" |
Split Length | 9/64" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0260 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 7/16 x 5" Magnetic Vise Base (335)
- CLE-LINE #34 Cobalt 135 Deg. Jobber Length Drill Bit (C23400)
- WARNER 3 Pack, 1‐1/4", 3" & 4" Putty Knives (10829)
- DMT Dia-Sharp Magna-Disc Honing Kit (DMDS-H)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3601500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (LTR-125-6)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Max. Bore Depth: 0.100" (MBB-040100X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- WALTER Boring bar - Threading S16M-NTS-IL16-20 (S16M-NTS-IL16-20)
- Micro 100 Indexable Tools