Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-120500
Zoro # G4342581
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .120"
- Bore Depth .500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-120500
- Zoro # G4342581
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .120" |
Bore Depth | .500" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.1200 in |
Neck Dia. | 0.0900" |
Groove Width | 1/8" |
Split Length | 9/64" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0260 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (GT005004)
- DEWALT 15/64" Industrial Cobalt (DWA1215)
- KLEIN TOOLS Battery-Operated Crimper, BG Die/D3 Groove, 4 Ah (BAT207T14H)
- PROSKIT Die Set for 300,077 Wire Ferrule Crimper (300-077D)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2901000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500X)
- NAREX 114 100mm Boring Bar For VHU36 Boring Facing Head (300915)
- Micro 100 Indexable Tools