Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # BB-120250
Zoro # G4342545
original price:
$29.99
10% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .120"
- Bore Depth .250"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-120250
- Zoro # G4342545
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .120" |
Bore Depth | .250" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 1/4 in |
Min. Bore Dia. | 0.1200 in |
Split Length | 9/64" |
Neck Dia. | 0.0900" |
Groove Width | 1/8" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0260 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Spotweld Pilots for BLR11123 Arbor (11097)
- KD TOOLS Spanner Wrench, Adjustable Hook, 3", 4-3/4" (81856)
- WESTWARD Mill File, Second Cut, Rect, 12 In L (10Z710)
- SEACHOICE 76-Piece Deluxe Tool Kit (79861)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200600S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Groove Width: 0.2000" (BB-3602500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601000S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160250)
- Micro 100 Indexable Boring Bars