Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # TRG-4
Zoro # G8375911
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. 1/4"
- Cutting Direction Right Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # TRG-4
- Zoro # G8375911
- UPC # 728709185315
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | 1/4" |
Min. Bore Dia. | 1/4 in |
Details
Item | Boring Bar |
Cutting Direction | Right Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Carbide |
Finish | Zinc Coated |
Application | Boring |
Series | TRG |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Features | Zinc Coated Shank |
Cutting Application | Boring |
Boring Bar Type | Forming Tool |
Material - Machining | Carbide |
Description
Boring Bar, Forming Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Profile Sanding Set Slp (63810031010)
- HASSAY SAVAGE CO Keyway Broach, W 5/8 In, Cut L 5-3/16 In (10717)
- RIDGID Drain Cleaning Attachment (66588)
- FASTENMASTER TrapEase 3 2 in. L Driver Bit (FMTAPT20BIT2PK)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3601500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060500S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230800S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500)
- Micro 100 Indexable Boring Bars