Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # QRB-3601000
Zoro # G8086197
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Bore Dia. .360"
- Bore Depth 1.00"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRB-3601000
- Zoro # G8086197
- UPC # 728709163948
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bore Dia. | .360" |
Bore Depth | 1.00" |
Radius | 0.0080 in |
Min. Bore Dia. | 0.3600 in |
Max. Bore Depth | 1 in |
Corner Radius | 0.008" |
Neck Dia. | 0.2300" |
Groove Width | 0.1630" |
Description
Boring Bar, Reverse Boring, Bright (Uncoated), 0.1725 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 13/32 (47726)
- DIABLO Starlock Carbide Oscillating Blades, PK3 (DOS125CF3)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 8 pcs (J76108)
- EAZYPOWER Security Tee Star, Size T25, 2" (73256/B)
- MICRO 100 Boring Bar, 5 in L, Steel (TBB-312)
- MICRO 100 Indexable Boring Bar, A08K STFCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1033)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035100)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025075)
- MICRO 100 Indexable Chamfering Tool, 2.80 in L, Carbide (10-3355)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030125)
- Micro 100 Indexable Boring Bars