Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # QRB-200750
Zoro # G8370957
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. .200"
- Cutting Direction Right Hand
- Bore Depth .750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRB-200750
- Zoro # G8370957
- UPC # 728709163764
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | .200" |
Bore Depth | .750" |
Radius | 0.0080 in |
Max. Bore Depth | 3/4 in |
Min. Bore Dia. | 0.2000 in |
Groove Width | 0.1130" |
Corner Radius | 0.008" |
Neck Dia. | 0.1100" |
Description
Boring Bar, Reverse Boring, Bright (Uncoated), 0.0750 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 7 Piece Torx? Comfort Grip T-Handle Torx? Key Set, 9857T (9857T)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN31/64)
- DEWALT 20 PC BLACK OXIDE SET (DW1177)
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.400" (BB-230400X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160250)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750X)
- Micro 100 Indexable Boring Bars