Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # QPR-3601250X
Zoro # G8187216
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .360"
- Cutting Direction Right Hand
- Bore Depth 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QPR-3601250X
- Zoro # G8187216
- UPC # 728709163450
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .360" |
Bore Depth | 1.25" |
Radius | 0.0080 in |
Max. Bore Depth | 1-1/4 in |
Min. Bore Dia. | 0.3600 in |
Neck Dia. | 0.2300" |
Groove Width | 7/64" |
Corner Radius | 0.008" |
Description
Boring Bar, Radial Profiling, AlTiN, 0.1725 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece Auto Body Tool Set (82302)
- BIG HORN 21 Oz Straight Handle Framing Hammer (BJ21FMS) (15100)
- PFERD 12" Round File - Smooth Cut (11075)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #5 (C15946)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3764)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-8)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2901000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-320750)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.400" (BB-230400X)
- Micro 100 Indexable Boring Bars