Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # QPR-3001250X
Zoro # G8204917
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Bore Dia. .300"
- Bore Depth 1.25"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QPR-3001250X
- Zoro # G8204917
- UPC # 728709163412
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Bore Dia. | .300" |
Bore Depth | 1.25" |
Radius | 0.0080 in |
Min. Bore Dia. | 0.3000 in |
Max. Bore Depth | 1-1/4 in |
Groove Width | 0.0920" |
Corner Radius | 0.008" |
Neck Dia. | 0.1900" |
Description
Boring Bar, Radial Profiling, AlTiN, 0.1438 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL 0.0470 in. 3/64 Cutter dia x 0.1410 in. Length of Cut Carbide Square End Mill, 5 Flutes (742047)
- CLE-LINE 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS, 29-Piece (C21162)
- BOSTON GEAR Mounting Base (56442)
- WELLER Crescent Metric Crowfoot Wrench Set 10 pc (CCFWS1N)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800S)
- MICRO 100 Boring Bar, 4 in L, Steel (TBBL-250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200400X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400X)
- MICRO 100 Boring Tool, Miniature, 0.023" Min Bore dia (MBB-025100X)
- HHIP 1 X 12" Shank S-SCLCR16-3 Indexable Boring Bar With Insert (1001-0030)
- Micro 100 Indexable Tools