Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # QPR-1801000X
Zoro # G7808857
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. .180"
- Cutting Direction Right Hand
- Bore Depth 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR-1801000X
- Zoro # G7808857
- UPC # 728709163276
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | .180" |
Bore Depth | 1.00" |
Radius | 0.0080 in |
Max. Bore Depth | 1 in |
Min. Bore Dia. | 0.1800 in |
Neck Dia. | 0.1000" |
Groove Width | 0.0670" |
Corner Radius | 0.008" |
Description
Boring Bar, Radial Profiling, AlTiN, 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Universal Joint, SAE (SHA02100)
- DAVIES Fluted Knob, 5/16-18 Thread Size, 0.88"L, Blind Tap, HR Phenolic (2870-A)
- DRILL AMERICA #4 Regular HSS Combined Drill Bit and Countersink (DEWCCD4)
- INTERNAL TOOL A Rop-220-500 .220 X .500 Profiler (56-1815-C)
- MICRO 100 Boring Bar, 4-1/2 in L, Carbide (QRB-4601800X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-180750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-040150)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-5)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045100)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500X)
- Micro 100 Indexable Boring Bars