Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # QPR-1801000
Zoro # G8144911
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. .180"
- Cutting Direction Right Hand
- Bore Depth 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR-1801000
- Zoro # G8144911
- UPC # 728709163269
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | .180" |
Bore Depth | 1.00" |
Radius | 0.0080 in |
Max. Bore Depth | 1 in |
Min. Bore Dia. | 0.1800 in |
Neck Dia. | 0.1000" |
Corner Radius | 0.008" |
Groove Width | 0.0670" |
Description
Boring Bar, Radial Profiling, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41209)
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in.W, Steel, Tan (494)
- KESON Measuring Wheel w/Paint Applicator, 1 Ft (RRPA18)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-1801000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-070200)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-120750)
- MICRO 100 Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand (PBT2-140500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-320500)
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0826)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: AlTiN (MBB-040150X)
- Micro 100 Indexable Tools