Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # HBB-3602500
Zoro # G8021526
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .360"
- Cutting Direction Right Hand
- Bore Depth 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HBB-3602500
- Zoro # G8021526
- UPC # 728709136263
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .360" |
Bore Depth | 2-1/2" |
Max. Bore Depth | 2-1/2 in |
Min. Bore Dia. | 0.3600 in |
Split Length | 0.720" |
Neck Dia. | 0.3200" |
Description
Boring Bar, Helical Back Rake, Bright (Uncoated), 0.2000 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (15918)
- FLAMBEAU Tool Box, Plastic, Gray, 14-1/2 in W x 7-1/2 in D x 5 in H (6744WG)
- PERFORMANCE TOOL 9-Pc Precision Screwdriver Set Bit Driver-Prec, W9147 (W9147)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57228)
- MICRO 100 Carbide Boring Standard Right Hand, AlTiN Coated (BB6-4602000X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025050X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320750)
- MICRO 100 Indexable Boring Bar, A08K SDUCL 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0934)
- MICRO 100 Threading Tool, 63.00mm L, Carbide (ITM-087432G)
- Micro 100 Indexable Tools