Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # HBB-3601500
Zoro # G8185371
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .360"
- Bore Depth 1-1/2"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HBB-3601500
- Zoro # G8185371
- UPC # 728709136225
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .360" |
Bore Depth | 1-1/2" |
Min. Bore Dia. | 0.3600 in |
Max. Bore Depth | 1-1/2 in |
Split Length | 0.540" |
Neck Dia. | 0.3200" |
Description
Boring Bar, Helical Back Rake, Bright (Uncoated), 0.2000 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, U-Shank, 4 In. L, PK5 (U111HF)
- WESTWARD #18 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLZ9)
- MILWAUKEE TOOL 2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4687)
- BOSCH Nail Strike Wood-Boring Bit 1/2"x6" (NS1005)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035200X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3601000)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0854)
- MICRO 100 Boring Helical Back Rake (HBBC-030250-004)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800S)
- Micro 100 Indexable Tools