Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # HBB-3601000
Zoro # G8231352
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .360"
- Cutting Direction Right Hand
- Bore Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HBB-3601000
- Zoro # G8231352
- UPC # 728709136201
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .360" |
Bore Depth | 1" |
Max. Bore Depth | 1 in |
Min. Bore Dia. | 0.3600 in |
Neck Dia. | 0.3200" |
Split Length | 0.540" |
Description
Boring Bar, Helical Back Rake, Bright (Uncoated), 0.2000 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Parallel Key DIN6885, Form:A, B=8, L=40, H=7, Steel 1.1192 (K0696.08X40)
- CEDARBERG Snap-Loc Systems ™ 50 Foot Bulk Pac 1/2 Black (8450-119)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4708LT)
- GEDORE Arc Punch, 9mm (570009)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Max. Bore Depth: 0.100" (MBB-040100X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110600)
- MICRO 100 Threading Tool, 2 in L, Carbide (ITL-120400)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400X)
- Micro 100 Indexable Boring Bars