Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # HBB-3001750
Zoro # G8134874
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Bore Dia. .300"
- Bore Depth 1-3/4"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HBB-3001750
- Zoro # G8134874
- UPC # 728709136188
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Bore Dia. | .300" |
Bore Depth | 1-3/4" |
Min. Bore Dia. | 0.3000 in |
Max. Bore Depth | 1-3/4 in |
Split Length | 0.600" |
Neck Dia. | 1/4" |
Description
Boring Bar, Helical Back Rake, Bright (Uncoated), 0.1750 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points (40812)
- ROTOZIP Jobber Length Drill Bit 2pk. (XB-MP2)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-5/8" (HW-6052)
- WESTWARD Slide Hammer Puller, 2-1/2 lb Wt, Internal (23KX51)
- MICRO 100 Quick Change - Boring Helical Back Rake (QHBBC-060500-004)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140800)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0853)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-160500X)
- Micro 100 Indexable Tools