Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BBL-2301200
Zoro # G7825657
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .230"
- Bore Depth 1.200"
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BBL-2301200
- Zoro # G7825657
- UPC # 728709114735
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .230" |
Bore Depth | 1.200" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.2300 in |
Max. Bore Depth | 1.2000 in |
Neck Dia. | 0.1730" |
Groove Width | 0.2000" |
Split Length | 0.220" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0740 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1-1/16" Full polished 12-point combination wrench (1234)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4-5PK)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 14mm - 2.00 (1752)
- DEWALT 8 Piece 2X Recip Blade Set with ToughCase (DWA4101)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750SG)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060610)
- HHIP 2-3/4 X 1/2" Round Shank Indexable Boring Bar (1001-0741)
- Micro 100 Indexable Boring Bars