Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BBL-200500
Zoro # G8247267
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. .200"
- Cutting Direction Left Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BBL-200500
- Zoro # G8247267
- UPC # 728709114582
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | .200" |
Bore Depth | .500" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.2000 in |
Max. Bore Depth | 1/2 in |
Split Length | 0.175" |
Groove Width | 0.1500" |
Neck Dia. | 0.1500" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0750 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 4 X 3" Engineer's Steel Square (4906-0004)
- DYNAMIC Tools 7mm Nut Driver, Acetate Handle (D062410)
- URREA 5/32" Industrial grande short L-type SAE Hex Key (49-5/32)
- MILWAUKEE TOOL 9" L x Metal Cutting Reciprocating Saw Blade (48-01-6187, 48-22-1901)
- MICRO 100 Indexable Boring Bar, A06J STFCL 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1032)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Max. Bore Depth: 2" (BB-3602000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-040100)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080600)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150X)
- Micro 100 Indexable Tools