Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-360600S
Zoro # G8167205
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Bore Dia. .360"
- Bore Depth .600"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-360600S
- Zoro # G8167205
- UPC # 728709112427
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bore Dia. | .360" |
Bore Depth | .600" |
Min. Bore Dia. | 0.3600 in |
Max. Bore Depth | 0.6000 in |
Groove Width | 0.2000" |
Split Length | 0.245" |
Neck Dia. | 0.2700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1730 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6" Machine Vise with Fixed Base (6Z848)
- WESTWARD Screw Extractor Set, Spiral Flute, For 3/32 to 5/8 in Bolt Size, Carbon Steel, 10-Piece (2RUR2)
- BIG HORN 9-Inch Adjustable Smoothing Bench Jack Plane No. 4 with 2 Inch Cutter (19316)
- H & H INDUSTRIAL PRODUCTS M5 X 0.8 Wire Thread Inserts (1011-0240)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7105)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBM-230750X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035075)
- MICRO 100 Boring Bar, 8 in L, Steel (TBBL-625)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand (QBB-200600-000)
- ULTRA-DEX USA Indexable Boring Bar, A24U MDQNL4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A24U MDQNL4)
- Micro 100 Indexable Boring Bars