Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-3601800
Zoro # G4402151
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Bore Dia. .360"
- Cutting Direction Right Hand
- Bore Depth 1.800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-3601800
- Zoro # G4402151
- UPC # 728709112106
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bore Dia. | .360" |
Bore Depth | 1.800" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.3600 in |
Max. Bore Depth | 1.8000 in |
Split Length | 0.245" |
Neck Dia. | 0.2700" |
Groove Width | 0.2000" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1730 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-7/8" Combination Wrench (7023-1029)
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST274678 (UST274678)
- KO-KEN Socket 15mm Double Square 38mm 1/2 Sq. Drive (14415M-15)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (40426)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.700" (BB-200700X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-045100)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-100600)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001000S)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-025125X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500)
- Micro 100 Indexable Tools