Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-3601600SG
Zoro # G8006135
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Bore Dia. .360"
- Cutting Direction Right Hand
- Bore Depth 1.600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3601600SG
- Zoro # G8006135
- UPC # 728709112076
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bore Dia. | .360" |
Bore Depth | 1.600" |
Max. Bore Depth | 1.6000 in |
Min. Bore Dia. | 0.3600 in |
Split Length | 0.245" |
Neck Dia. | 0.2700" |
Groove Width | 0.2000" |
Description
Boring Bar, Boring, TiN, 0.1730 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Heavy-Duty Bench Crimper (H8) with Ferrules 0.625 Inch ID x 1 Inch & 0.656 Inch ID x 1 Inch, PK 50 (H8-KIT)
- DASQUA Dasqua 8-100mm / 5/16-6" Telescoping Gage Set (5911-0002)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41840)
- MITUTOYO Rect Cera, Asme 0, 2.0mm (613612-531)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-160250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110250X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-1801000)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140700S)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500)
- Micro 100 Indexable Tools