Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-3601500SG
Zoro # G8202293
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Bore Dia. .360"
- Cutting Direction Right Hand
- Bore Depth 1.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3601500SG
- Zoro # G8202293
- UPC # 728709112014
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bore Dia. | .360" |
Bore Depth | 1.500" |
Min. Bore Dia. | 0.3600 in |
Max. Bore Depth | 1-1/2 in |
Groove Width | 0.2000" |
Split Length | 0.245" |
Neck Dia. | 0.2700" |
Description
Boring Bar, Boring, TiN, 0.1730 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 5/16-18X25, A=100, B=33 (K0648.25211A3X25)
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LXD3)
- AJAX TOOL WORKS Punch Taperd 498 (A961)
- K-TOOL INTERNATIONAL Phillip/Slotted Screwdrivr Set, Red, 8pcs. (KTI-19800)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601500S)
- MICRO 100 Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated (QBT6-230500X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2901750X)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3601250X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-2301000)
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, - Insert Shape (SER 0750 K16)
- Micro 100 Indexable Boring Bars