Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-3601250S
Zoro # G7891195
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Bore Dia. .360"
- Bore Depth 1.250"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3601250S
- Zoro # G7891195
- UPC # 728709111949
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bore Dia. | .360" |
Bore Depth | 1.250" |
Min. Bore Dia. | 0.3600 in |
Max. Bore Depth | 1-1/4 in |
Neck Dia. | 0.2700" |
Groove Width | 0.2000" |
Split Length | 0.245" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1730 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- LISLE $TAP SOCKET SET 8 PC (LI70500)
- TOOLFLEX 21.5" Red Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-2)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (24906T9114R)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140750)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-8)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100250X)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7105)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-12)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150X)
- Micro 100 Indexable Tools