Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-3601150SG
Zoro # G7988181
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Bore Dia. .360"
- Cutting Direction Right Hand
- Bore Depth 1.100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3601150SG
- Zoro # G7988181
- UPC # 728709111895
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bore Dia. | .360" |
Bore Depth | 1.100" |
Min. Bore Dia. | 0.3600 in |
Max. Bore Depth | 1.1000 in |
Neck Dia. | 0.2700" |
Groove Width | 0.2000" |
Split Length | 0.245" |
Description
Boring Bar, Boring, TiN, 0.1730 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Paddle Scraper without Holes, 40L, White (67755)
- LISLE SOCKET #4 ANTENNA NUT (LI29600)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 11 x 160 mm (48-20-8054)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025050)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BBL-080300)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100700)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140750)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030150X)
- Micro 100 Indexable Boring Bars