Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-3601000S
Zoro # G8201575
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Bore Dia. .360"
- Cutting Direction Right Hand
- Bore Depth 1.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3601000S
- Zoro # G8201575
- UPC # 728709111826
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bore Dia. | .360" |
Bore Depth | 1.000" |
Max. Bore Depth | 1 in |
Min. Bore Dia. | 0.3600 in |
Groove Width | 0.2000" |
Neck Dia. | 0.2700" |
Split Length | 0.245" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1730 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rect Steel, Asme 0, 6.0" (611206-531)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 3/8 in Size, Deep Socket, Natural (DWI-3/4D1-3/8)
- COUGAR PRO Reverse Ratcheting Comb Wrench FP Cougar (E8SRCW)
- GENERAL TOOLS Glass Inspection Mirror, 2 1/4 H Rnd (70557)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2301500)
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0826)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-070200X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-1801000X)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060610)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7102)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100700)
- Micro 100 Indexable Tools