Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-3601000
Zoro # G4400812
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .360"
- Cutting Direction Right Hand
- Bore Depth 1.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3601000
- Zoro # G4400812
- UPC # 728709111802
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .360" |
Bore Depth | 1.000" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.3600 in |
Max. Bore Depth | 1 in |
Neck Dia. | 0.2700" |
Split Length | 0.245" |
Groove Width | 0.2000" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1730 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL EZ Install 22 Tooth 4 Inch Fine Cut Angle Grinder Disc and Chain - 7/8 Inch Arbor (SS478)
- MILWAUKEE TOOL 2-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9633)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3927M)
- MOODY TOOL Precision Probe Set, Combo, Aluminum, 6Pc (55-1292)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (BB-320500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035075)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050200X)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- HHIP 9/16 X 9" Double End Boring Bar 90/45 Degree (1015-0562)
- Micro 100 Indexable Tools