Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-320750
Zoro # G4400785
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .320"
- Bore Depth .750"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-320750
- Zoro # G4400785
- UPC # 728709111680
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .320" |
Bore Depth | .750" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.3200 in |
Max. Bore Depth | 3/4 in |
Neck Dia. | 0.2400" |
Groove Width | 0.2000" |
Split Length | 0.245" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1330 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, T40 Torx(R) Torx(R) Socket, 6 Points (45440)
- MILWAUKEE TOOL 6" Diamond Premium Wet Core bit (48-17-3060)
- ARP M11 X 2.00 THREAD CLEANING TAP (912-0011)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 39195 (39195)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-050200)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200400X)
- MICRO 100 Brazed Boring (TBBCL-500-008)
- MICRO 100 Boring Bar, 10 in L, Steel (TBBL-001)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-045100X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500)
- Micro 100 Indexable Tools