Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-320500
Zoro # G4400776
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Bore Dia. .320"
- Cutting Direction Right Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-320500
- Zoro # G4400776
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bore Dia. | .320" |
Bore Depth | .500" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.3200 in |
Split Length | 0.245" |
Groove Width | 0.2000" |
Neck Dia. | 0.2400" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1330 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Sandpaper, 80Grit, 3-1/8in, PK5 (63717083043)
- HYDE Hyde Taper Point Square Knife 6, Square Point, Hardwood (60630)
- HOUGEN 1-1/4 in. X 1 in. 12,000-Series Annular Cutter (12140)
- DEXTER RUSSELL Curved Point Shoe Knife 3-3/8 In Curved, 7" L (75220)
- MICRO 100 Boring Bar, 8 in L, Steel (TBBL-625)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBM-230750X)
- MICRO 100 Indexable Boring Bar, A10M SDUCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0935)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050200X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500S)
- ULTRA-DEX USA Indexable Boring Bar, SCFT B2500-33, 33 in L, Steel (SCFT B2500-33)
- Micro 100 Indexable Boring Bars