Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-3201800S
Zoro # G8064743
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .320"
- Cutting Direction Right Hand
- Bore Depth 1.800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3201800S
- Zoro # G8064743
- UPC # 728709111345
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .320" |
Bore Depth | 1.800" |
Max. Bore Depth | 1.8000 in |
Min. Bore Dia. | 0.3200 in |
Groove Width | 0.2000" |
Split Length | 0.245" |
Neck Dia. | 0.2400" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1330 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4" 4 Cut Flat Pillar File (39881N)
- VICTORINOX SWISS ARMY Folding Knife, Pocket (0.6223-033-X3)
- KRAFT TOOL Wheelchair Groover, 2", 6"x10 (CF919)
- MILWAUKEE TOOL 3" Pre-Stressed Diamond Wet Core Bit (48-17-1030)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045100)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-600-16)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-180350)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000)
- SOWA INDEXABLE CUTTING TOOLS S06MSDUCR2 Indexable Boring Bar (145939)
- Micro 100 Indexable Tools