Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-3201500S
Zoro # G7889822
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Bore Dia. .320"
- Bore Depth 1.500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3201500S
- Zoro # G7889822
- UPC # 728709111222
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bore Dia. | .320" |
Bore Depth | 1.500" |
Max. Bore Depth | 1-1/2 in |
Min. Bore Dia. | 0.3200 in |
Split Length | 0.245" |
Neck Dia. | 0.2400" |
Groove Width | 0.2000" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1330 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X20)
- DRILL AMERICA 25/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25/64)
- C.H. HANSON 3 Spring Clamp With Rubber Tips 64013 (64013)
- PROTO 3/4 in Drive, 1-3/16" Torx(R) SAE Socket, 12 Points (J5538)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-045100X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2901750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-080350)
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.360" Min Bore dia, Overall Length: 4" (BB-3602000SX)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801250S)
- WALTER Indexable Boring Bar, A16T-SVUBL2, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (A16T-SVUBL2)
- Micro 100 Indexable Tools