Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-290500
Zoro # G4400681
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .290"
- Bore Depth .500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-290500
- Zoro # G4400681
- UPC # 728709110775
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .290" |
Bore Depth | .500" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.2900 in |
Neck Dia. | 7/32" |
Groove Width | 0.2000" |
Split Length | 0.220" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1340 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.07152.70)
- AMPG Depth Base For Dial Indicator, 2-1/2" (Z9228)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 19/64 (54061)
- HANSON 60 Piece High Speed Steel Wire Gauge Straight Shank Jobber Length Drill Bit Set (80181)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400S)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3763)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-080500)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030075X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- Micro 100 Indexable Boring Bars