Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-2901750G
Zoro # G7843062
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .290"
- Bore Depth 1.750"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-2901750G
- Zoro # G7843062
- UPC # 728709110720
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .290" |
Bore Depth | 1.750" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 1-3/4 in |
Min. Bore Dia. | 0.2900 in |
Neck Dia. | 7/32" |
Split Length | 0.220" |
Groove Width | 0.2000" |
Description
Boring Bar, Boring, TiN, 0.1340 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL FORSTNER 2"" (1966938)
- STARRETT Band Saw Blade, 9 ft. 3" L, 1/2" W, 3 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91330-09-03)
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/4" HEX DRIVER 6" LENG (GP19086F)
- BON TOOL Step Tool, Plex Inside 6" X 5", 3/4" Radius 5" Lip Wood Handle (12-696)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060620)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230600)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBBL-5)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075X)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SDNCR2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S10Q SDNCR2)
- Micro 100 Indexable Tools