Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-2901750
Zoro # G4400672
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .290"
- Cutting Direction Right Hand
- Bore Depth 1.750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-2901750
- Zoro # G4400672
- UPC # 728709110713
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .290" |
Bore Depth | 1.750" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 1-3/4 in |
Min. Bore Dia. | 0.2900 in |
Split Length | 0.220" |
Neck Dia. | 7/32" |
Groove Width | 0.2000" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1340 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M16-2.00 (C65586)
- HYDE High Carbon Steel Flexible Joint Knife (2850)
- LENOX Carbide Hole Cutter, 1 1/8 In, 3/8 Cut D (20096-18CHC)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X25)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750G)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160250X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025050)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230750)
- ULTRA-DEX USA Indexable Boring Bar, D12S SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (D12S SCLCR3)
- Micro 100 Indexable Tools