Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-2901100G
Zoro # G8299812
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Bore Dia. .290"
- Cutting Direction Right Hand
- Bore Depth 1.100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-2901100G
- Zoro # G8299812
- UPC # 728709110423
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Bore Dia. | .290" |
Bore Depth | 1.100" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.2900 in |
Max. Bore Depth | 1.1000 in |
Neck Dia. | 7/32" |
Split Length | 0.220" |
Groove Width | 0.2000" |
Description
Boring Bar, Boring, TiN, 0.1340 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-24 HSS Plug Hand Tap (DWTST7/8-24P)
- DRILL AMERICA 5/16"-18 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-51618LH)
- PROTO Proto J5254 Drive Adapter 1/2" F x 3/8" M (J5254)
- RUKO Twist Drill Bit, HSS-TiN, 1/2", PK5 (250829T)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (BB-320500X)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202500)
- MICRO 100 Boring Bar, 38.00mm L, Carbide (MBBM-008030)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-015075)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.120" Min Bore dia, Finish: UN (QBB-120500-000)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020050)
- MICRO 100 Boring Tool, Miniature, 0.032" Min Bore dia, Max. Bore Depth: 0.100" (MBB-035100X)
- Micro 100 Indexable Tools