Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-230900G
Zoro # G4400636
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Bore Dia. .230"
- Bore Depth .900"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-230900G
- Zoro # G4400636
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Bore Dia. | .230" |
Bore Depth | .900" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.2300 in |
Max. Bore Depth | 0.9000 in |
Neck Dia. | 0.1730" |
Split Length | 0.220" |
Groove Width | 0.2000" |
Description
Boring Bar, Boring, TiN, 0.0740 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-15/16 DEEP IM (GP3062D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046M)
- EQUITY LED, Alarm Clock, 60-90 dB, 12V (E30902)
- VIKING Reduced Shank Bit, 1in, HSS, 135 Deg (VI 29860)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3763)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120750)
- MICRO 100 Quick Change, Boring Tools, Right Hd, Sharp, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 0.400" (QBB-140400-000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000)
- HHIP 1/2 X 7" Shank S-SCLCR8-3 Indexable Boring Bar With Insert (1001-0027)
- Micro 100 Indexable Tools