Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-230900
Zoro # G4400627
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .230"
- Bore Depth .900"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-230900
- Zoro # G4400627
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .230" |
Bore Depth | .900" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 0.9000 in |
Min. Bore Dia. | 0.2300 in |
Split Length | 0.220" |
Groove Width | 0.2000" |
Neck Dia. | 0.1730" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0740 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 995 VULCAN 96" The next Generation in Box Levels (995-41X-96)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54746)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54858)
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 6 Points (MMD-608)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900G)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: UN (MBB-045200)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600G)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025075X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0852)
- HHIP 3" 1-1/2~18 Boring Head (1001-0102)
- Micro 100 Indexable Tools