Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-230800S
Zoro # G4400611
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .230"
- Cutting Direction Right Hand
- Bore Depth .800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-230800S
- Zoro # G4400611
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .230" |
Bore Depth | .800" |
Min. Bore Dia. | 0.2300 in |
Max. Bore Depth | 0.8000 in |
Groove Width | 0.2000" |
Neck Dia. | 0.1730" |
Split Length | 0.220" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0740 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 3/8-16UNC (C65816)
- PERFORMANCE TOOL 2 Jaw Gear Puller 3 1/4 In X 4 3/4 In Gear Puller-2 J, W87123 (W87123)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62H)
- PROTO Double Box Ratcheting Wrench 3/8" x 7/16" - 12 Point (J1192T-A)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180500)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800)
- MICRO 100 Boring Bar, 4 in L, Steel (TBB-250)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3001000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-320500)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0854)
- Micro 100 Indexable Tools