Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-230700S
Zoro # G4400584
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Bore Dia. .230"
- Bore Depth .700"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-230700S
- Zoro # G4400584
- UPC # 728709110195
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Bore Dia. | .230" |
Bore Depth | .700" |
Min. Bore Dia. | 0.2300 in |
Max. Bore Depth | 0.7000 in |
Neck Dia. | 0.1730" |
Split Length | 0.220" |
Groove Width | 0.2000" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0740 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished 12-pt combination wrench set 14 pc (1200D)
- WESTWARD Drum Nut (TTGNBDN01G)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 4 1/2 in Long, 15/16 in Short, 10 PK (15212)
- DIABLO DIABLO SWBLD 12"" 120T (D12120N)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-160750)
- MICRO 100 Quick Change Boring Tool, 3.000" L, C2 Micrograin Carbide (QBM-3001500)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2301500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-050200)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201250)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- ULTRA-DEX USA Indexable Boring Bar, A06K SCLCR2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06K SCLCR2-203)
- Micro 100 Indexable Tools