Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-230600
Zoro # G4400566
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Bore Dia. .230"
- Cutting Direction Right Hand
- Bore Depth .600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-230600
- Zoro # G4400566
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Bore Dia. | .230" |
Bore Depth | .600" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.2300 in |
Max. Bore Depth | 0.6000 in |
Groove Width | 0.2000" |
Split Length | 0.220" |
Neck Dia. | 0.1730" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0740 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 7 mm Universal Joint Socket (SHD08107)
- VEGA Hex 1/8 Power Bit x 2-3/4 (170H0864A)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-25-1243)
- URREA Machined head fiberglass handle 32 Oz (1332FV)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-160750X)
- MICRO 100 Indexable Boring Bar, A05H SCLCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0823)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201250)
- MICRO 100 Boring Bar, 7 in L, Steel (TBBL-500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2901000)
- HHIP 9/16 X 9" Double End Boring Bar 90/45 Degree (1015-0562)
- Micro 100 Indexable Boring Bars